Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Multiple Outlet Strip 15-Amp 8 Outlets 15' Cord
Availability: Usually ships in 5 to 8 days Stock No:WBB226296
Price: $40.95
Product Information
Multiple Outlet Strip 15-Amp 8 Outlets 15' Cord
Tripp Lite's PS2408 power strip offers 15 amp, 120v multi-outlet AC power distribution in a convenient 24 inch mountable housing. Offers horizontal or vertical power distribution in rackmount, raceway and workbench applications. Includes 8 NEMA 5-15R output receptacles with 2.48 inch center-to-center spacing, 15 ft AC line cord and lighted power switch with locking transparent cover to prevent accidental shutoff. Sturdy all-metal extruded aluminum housing stands up to demanding network, laboratory or factory environments.
Product Specifications
DEPTH INCHES
1-1/2
HEIGHT INCHES
1-1/2
COLOR FINISH
Silver
AMPS
15
BRAND
Tripp Lite
CONSTRUCTION
Aluminum
CORD LENGTH
15 Ft.
DESCRIPTION
Power Strip
MANUFACTURERS PART NUMBER
PS2408
RECEPTACLES
8
WATTS
1800
NEMA
5-15R
OUTLETS
(8) NEMA 5-15R
VOLTS
120V
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700