1.888.978.7759
Multiple Outlet Strip 15-Amp 12 Outlets 15' Cord

Availability: Usually ships in 5 to 8 days
Item #: WBB226297
List Price: $85.00 Save: up to 42%
Price: $48.95

Product Information
Multiple Outlet Strip 15-Amp 12 Outlets 15' Cord

Tripp Lite's PS3612 power strip offers 15 amp, 120V multi-outlet AC power distribution in a convenient 36 inch mountable housing. Offers horizontal or vertical power distribution in rackmount, raceway and workbench applications. Includes 12 NEMA 5-15R output receptacles with 2.638 inch center-to-center spacing, 15 ft AC line cord and lighted power switch with locking transparent cover to prevent accidental shutoff. Sturdy all-metal extruded aluminum housing stands up to demanding network, laboratory or factory environments.

Product Specifications
DEPTH INCHES 1-1/2
HEIGHT INCHES 1-1/2
AMPS 15
BRAND Tripp Lite
CONSTRUCTION Aluminum
DESCRIPTION Power Strip
MANUFACTURER PART NUMBER PS3612
RECEPTACLES 12
WATTS 1800
GAUGE 12
VOLTAGE RATING 120
OUTLET TYPE (12) NEMA 5-15R
NEMA 5-15R
CORD LENGTH FEET 15
COLOR Silver

Customer Reviews
Avg. Review Rating: 2 reviews
Reviewed On: December 06, 2013
Reviewed by: PAM (WILKESBORO,NC)
Customer Rating:
multiple outlet strip
nothing really special. Does what it is intended to do. Easy to install. Did not notice when I bought it that it had no surge protection on it. Shipped fast.
Reviewed On: August 05, 2013
Reviewed by: Frank (BEACON FALLS,CT)
Customer Rating:
Good Quality
This line strip is well built, has a long heavy duty cord and built-in circuit breaker. The supplied mounting clips (2) allow the strip to be snapped into the the clips so that it can be mounted to the surface you want (workbench in my case). It has more than enough outlets for ordinary use. I'd buy it again.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700