1.888.978.7759
Protect It! Surge Protector/Suppressor 7 Outlets 6' Cord 1080 Joules

Availability: Usually ships in 5 to 8 days
Item #: WBB226370
List Price: $26.99 Save: up to 26%
Price: $20.00

Product Information
Protect It! Surge Protector/Suppressor 7 Outlets 6' Cord 1080 Joules

Tripp Lite's SUPER6TEL surge suppressor offers complete AC and phone line surge suppression for comprehensive protection of workstations, desktop PCs, telecom systems and other sensitive electronics. High-grade AC surge suppression shields connected equipment from damage and performance problems due to transient surges. Set of RJ11 telephone line suppression jacks protect dialup and DSL modem lines, fax machines, cordless phones and more. SUPER6TEL offers 7 total outlets, 6 foot cord and diagnostic LEDs to warn of wiring problems and suppressor damage. Heavy grade AC suppression rated at 1080 joules shields equipment from surges and line noise. Attractive white suppressor housing with keyhole mounting tabs and 3 designated transformer plug outlets offers convenient protection of desktop computer equipment and accessories. Lifetime Limited Warranty with $50,000 Ultimate Lifetime Insurance (USA & Canada Only).

Product Specifications
DEPTH INCHES 10-5/16
HEIGHT INCHES 1-1/2
AMPS 15
BRAND Tripp Lite
CONSTRUCTION Plastic
MANUFACTURER PART NUMBER SUPER6TEL
RECEPTACLES 7
TYPE Surge Suppressor w/ TEL/DSL Protection
VOLTAGE RATING 120
OUTLET TYPE NEMA 5-15R
COLOR White
LIMITED WARRANTY Lifetime
CORD LENGTH FEET 6
JOULES 1270
NEMA 5-15R
WATTS 1800
GAUGE 7

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700