Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Screenflex 13 Panel Portable Room Divider, 4'H x 24'1"L, Fabric Color: Grey Stone
Availability: Usually ships in 14 to 17 days Stock No:WBB226387
Price: $1,251.95
Product Information
Simply move, unlock and unfold the partition the way you want it. Portable partition system helps create temporary rooms for meetings, interviews and more or simply blocks off access to restricted areas. Made using 76% recycled material. This partition features sound absorbing fabric upholstery that provides a tackable surface. Panels are finished with 20 gauge powder coated steel trim covering 26 gauge galvanized steel framing. Panels are constructed of 1/2" closed cell honeycomb core with non-woven fiberglass facing and matte. Panels are joined with full length piano hinges and position control pivot-point hinges that allow panels to be placed up to 180 degrees for various configurations. Wide steel base supports and push handle end frames allow easy transport when folded. End panels include spring loaded latches for secure closure. For mobility, this portable partition includes self-leveling, non-marring rubber casters and locking end casters for stationary positioning. Fully assembled. 13 Panel Unit. 289"W x 48"H Overall. Grey Stone Finish.
Product Specifications
WIDTH INCHES
289
HEIGHT INCHES
48
COLOR FINISH
Grey Stone
ASSEMBLY
Assembled
BRAND
Screenflex®
CONSTRUCTION
Steel
FRAME COLOR
Black
MANUFACTURERS PART NUMBER
FSL4013-EG
PACKAGE QUANTITY
1
PANEL
13
THICKNESS INCHES
3/4
MATERIAL
Fabric
LIMITED WARRANTY
3 Year
PANEL WIDTH INCHES
29-1/2
WHEEL DIAMETER INCHES
3
WHEEL TYPE
Rubber
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700