1.888.978.7759
Screenflex 3 Panel Portable Room Divider, 7'4"H x 5'9"L, Vinyl Color: Raspberry Mist

Availability: Usually ships in 12 to 15 days
Item #: WBB227003
Price: $864.00

Product Information
Simply move, unlock and unfold partition the way you want it. Portable partition systems help create temporary rooms for meetings, interviews and more or simply blocks off access to restricted areas. Made using 76% recycled material. Vinyl upholstered panels are finished with 20 gauge powder coated steel trim covering 26 gauge galvanized steel framing for reinforcement and increased strength. Panels are constructed of 1/2" closed cell honeycomb core with non-woven fiberglass facing and matte. Panels are joined with full length piano hinges and position control pivot-point hinges that allow panels to be placed up to 180 degrees for various configurations. Wide steel base supports and push handle end frames allow easy transport when folded. End panels include spring loaded latches for secure closure. For mobility, this portable partition includes self-leveling, non-marring rubber casters and locking end casters for stationary positioning. Fully assembled. 3 Panel Unit. 69"W x 88"H Overall. Raspberry Mist Finish.

Product Specifications
WIDTH INCHES 69
HEIGHT INCHES 88
COLOR FINISH Raspberry Mist
ASSEMBLY Assembled
BRAND Screenflex®
CONSTRUCTION Steel
FRAME COLOR Black
MANUFACTURERS PART NUMBER FSL743-VM
PACKAGE QUANTITY 1
PANEL 3
THICKNESS INCHES 3/4
MATERIAL Vinyl
LIMITED WARRANTY 3 Year
PANEL WIDTH INCHES 29-1/2
WHEEL DIAMETER INCHES 3
WHEEL TYPE Rubber

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700