1.888.978.7759
Purolator® 65 Series Headered MERV 11 Aero Cell - 20" x 24" x 6"

Availability: Usually ships in 14 to 17 days
Item #: WBB227578
Price: $51.95

Product Information
Purolator® MERV 11 Aero Cell - 20 x 24 x 6

The AERO-Cell is a rigid air filter engineered to provide medium and high efficiency filtration combined with a prolonged life cycle. Its box filter construction eliminates the need for retainer and special external wire media supports. The perimeter frame is constructed of high strength, corrosion resistant galvanized steel. Beverage board die cut faceplates are bonded to both the air entry and exit sides to maintain filter integrity. Each AERO-Cell utilizes a high-density filter media composed of ultra-fine glass fibers laminated to reinforced, high strength nylon backing. UL Class 2. 20" x 24" x 6" nominal dimensions. 19-3/8" x 23-3/8" x 5-7/8" actual dimensions.

Product Specifications
BRAND Purolator
WIDTH INCHES 19-3/8
DEPTH INCHES 5-7/8
HEIGHT INCHES 23-3/8
NOMINAL WIDTH INCHES 20
NOMINAL DEPTH INCHES 6
NOMINAL HEIGHT INCHES 24
CFM CAPACITY 500 FPM 850
RESIST IN. W.G. 500 FPM 0.48
MERV 11
TYPE Headered
STYLE 65% Series
PACKAGE QUANTITY 1
MANUFACTURER'S PART NUMBER HAC60-0406

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700