1.888.978.7759
Purolator® 85% Headered MERV 13 Synthetic Aero Cell - 24" x 24" x 12"

Availability: Usually ships in 14 to 17 days
Item #: WBB227654
Price: $75.95

Product Information
Purolator® MERV 13 Synthetic Aero Cell - 24 x 24 x 12

Purolator Aero-Cell S rigid box filter is engineered to provide medium and high efficiency filtration combined with a prolonged life cycle. Its box filter construction eliminates the need for retainers and special external wire media support. A high surface area to depth ration provides the maximum amount of effective filter media in areas of minimum in line duct space. 24" x 24" x 12" nominal dimensions. 23-3/8" x 23-3/8" x 11-1/2" actual dimensions. MERV 13.

Product Specifications
BRAND Purolator
WIDTH INCHES 23-3/8
DEPTH INCHES 11-1/2
HEIGHT INCHES 23-3/8
NOMINAL WIDTH INCHES 24
NOMINAL DEPTH INCHES 12
NOMINAL HEIGHT INCHES 24
CFM CAPACITY 500 FPM 2000
RESIST IN. W.G. 500 FPM 0.59
MERV 13
TYPE Headered
STYLE 85% Series
PACKAGE QUANTITY 1
MANUFACTURER'S PART NUMBER HAC85SCF

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700