Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Galvanized Steel Ultra-Cell Filter - 24 x 30 x 12
Availability: Usually ships in 14 to 17 days Stock No:WBB227805
Price: $346.95
Product Information
Purolator® Ultra-Cell Filter - 24 x 30 x 12
The Ultra-Cell is an aluminum separator style High Efficiency Particulate Air (HEPA) filter, with efficiencies ranging from 95% to 99.99% on .3 micron. Ultra-Cell filters are available in multiple constructions for gasket seal, fluid seal, high capacity, and high temperature applications. Frame material options include fire-retardant and non-fire-retardant particleboard, fire-retardant and non-fire-retardant plywood, 304 stainless steel and 16 gauge galvanized steel. The Ultra-Cell line compliments the Purolator housings. 11.375" x 23.375" x 12" nominal dimensions. 11-3/8" x 23-3/8" x 11-1/2" actual dimensions. Above MERV 16.
Product Specifications
BRAND
Purolator
WIDTH INCHES
11-3/8
DEPTH INCHES
11-1/2
HEIGHT INCHES
23-3/8
NOMINAL WIDTH INCHES
11-3/8
NOMINAL DEPTH INCHES
12
NOMINAL HEIGHT INCHES
23-3/8
CONSTRUCTION
16-Gauge Galvanized Steel
CFM CAPACITY 300 FPM
250 FPM 525
CFM CAPACITY 500 FPM
1050
RESIST IN. W.G. 300 FPM
0.77
RESIST IN. W.G. 500 FPM
1.35
MERV
Above 16
TYPE
Standard
PACKAGE QUANTITY
1
MANUFACTURERS PART NUMBER
UCGLV97 11F23F12-HTU-GNP-00-00
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700