1.888.978.7759
Leeson Motors Motor 191207.00 Washdown Motor-.75/.5HP, 208-230/460V, 1740/1440RPM, TENV, RIGI

Availability: Usually ships same day.
Item #: WBB228062
List Price: $697.00 Save up to 42%
qty Price
1-5 $420.95 ea.
6+ $400.95 ea.

Product Information
Washguard SST All-Stainless Washdown Motors, 3-Phase: .75/.5HP, 1740/1440 RPM, Totally-Enclosed Non-Ventilated (TENV) Enclosure, 56 Frame, RIGID C, 208-230/460V, 3PH, 60/50HZ, Name Plate Amps 2.4-2.3/1.15&2/1, Continuous duty, 1.15 Service Factor, No thermal protection, Efficiency: 82.5, Efficiency Type: Standard, Ambient 40 C, Reverse Rotation, Shaft Length: 1-7/8, Shaft Diameter: 5/8.

Stainless Steel Tough for demanding washdown applications

  • All exterior components of 300 series stainless steel, including motor frame, endshield and conduit box castings
  • Moisture resistant sealant between frame and endbells
  • Full-fact nameplate is laser-etched on the motor frame
  • Built to withstand the demanding washdown environments found in the food processing, chemical processing and beverage industries
  • No paint or coatings of any type are used on the exterior of the motor
  • Four locations for T-drains provided on each endshield
  • Meets IP55 enclosure protection
  • Three phase motors are suitable for use on VFDs
  • 10:1 ratio for constant or variable torque at 1.0 SF


Product Specifications
HORSEPOWER .75 / .5
ENCLOSURE TENV
FRAME 56C
BRAND Leeson
MOUNTING Rigid C
RPM 1740/1440
PHASE 3
DESIGN Sq Cage Inductor Run
MATERIAL Stainless Steel
VOLTAGE 208-230 / 460
NAMEPLATE AMPS 2.4-2.3/1.15&2/1
HERTZ 60/50
DUTY Continuous
SERVICE FACTOR 1.15
THERMAL PROTECTION No
EFFICIENCY TYPE Standard
EFFICIENCY 82.5
AMBIENT TEMP C 40
SHAFT DIAMETER 5/8
SHAFT LENGTH INCHES 1-7/8
ROTATION REV
SHAFT END BEARING 6205
WEIGHT 35
UL Y
CSA Y
LEESON MODEL NO. C6T17NK31AA
UPC 69172030820
CATALOG NUMBER 191207.00
FL AMPS 2.4-2.3/1.15

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700