1.888.978.7759
Leeson Motors Motor Washdown Motor-7.5HP, 208-230/460V, 1760/1450RPM, TEFC, RIGID C, 89.5 Eff

Availability: Usually ships in 2 to 5 days
Item #: WBB228153
Price: $1,244.00

Product Information
Washguard White Epoxy Coated Motor, 3-Phase: 7.5HP, 1760/1450 RPM, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 213 Frame, RIGID C, 208-230/460V, 3PH, 60/50HZ, Name Plate Amps 24-22/11&18/9, Continuous duty, 1.15 Service Factor, No thermal protection, Efficiency: 89.5, Efficiency Type: Epact, Ambient 40 C, Reverse Rotation, Shaft Length: 3, Shaft Diameter: 1-3/8.

Enhanced performance in wet, humid areas

  • Durable RUST-OLEUM® white epoxy coating
  • Stainless steel shaft, conduit box cover, nameplate, fan guard
  • Special gaskets, slingers and seals
  • Four endshield drains
  • Moisture-resistant interior components
  • Meets IP55 enclosure protection
  • Suitable for use on VFDs
  • 10:1 ratio for constant or variable torque at 1.0 SF

Product Specifications
HORSEPOWER 7.5
ENCLOSURE TEFC
FRAME 213
BRAND Leeson
MOUNTING C-Face Rigid
MOTOR RPM 60Hz 1760
RPM 1760
PHASE 3
VOLTAGE 208-230/460
NAMEPLATE AMPS 24-22/11&18/9
HERTZ 60/50
DUTY Continuous
SERVICE FACTOR 1.15
THERMAL PROTECTION No
EFFICIENCY TYPE EPAct
AMBIENT TEMP C 40
SHAFT DIAMETER 1-3/8
SHAFT LENGTH INCHES 3
ROTATION REV
WEIGHT 134
UL Y
CSA Y
LEESON MODEL NO. C213T17WK2DD
UPC 69172008672
MANUFACTURERS PART NUMBER 140822.00
is_motor Yes
CATALOG NUMBER 140822
DESIGN Sq Cage Inductor Run
FL EFFICIENCY 89.5
FL AMPS 24-22/11
DRIVE END BEARING SIZE 6209

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700