 |
Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868 |
| Leeson Washdown Motor-3/4HP, 115/208-230V, 1725RPM, TENV, RIGID C, 1.15 SF, 77 Eff. |
 |
Availability: Usually ships in 2 to 5 days
Stock No: WBB228205
|
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$734.00 ea. |
| 6+ |
$700.00 ea. |
|
|
|
Product Information |
| Premium Washguard All-Stainless Washdown Motors, Single-Phase: 3/4HP, 1725 RPM, Totally-Enclosed Non-Ventilated (TENV) Enclosure, 56H Frame, RIGID C, 115/208-230V, 1PH, 60HZ, Name Plate Amps 7.6/3.8, Continuous duty, 1.15 Service Factor, No thermal protection, Efficiency: 77, Efficiency Type: Standard, Ambient 40 C, Selective CCW Rotation, Shaft Length: 1-7/8", Shaft Diameter: 5/8". Maximum service in critically clean or corrosive environments - All exterior components of stainless steel
- Endshields o-ring sealed to frame
- IEEE 841 severe-duty features standard
- Meets demanding pharmaceutical requirements, also excellent for chemical-processing applications
- Meets IP56 enclosure protection
- Incorporates all WASHGUARD mechanical and electrical features
- IRIS insulation system
- BISSC certified for baking industry
Click here to see our full selection of Motor Controls and Drives.
Click for Motor Outline and Dimensions Click for Motor External Wiring Diagram |
| Product Specifications |
| HORSEPOWER |
3/4 |
| ENCLOSURE |
TENV |
| FRAME |
56H |
| BRAND |
Leeson |
| MOUNTING |
Rigid C |
| RPM |
1725 |
| PHASE |
1 |
| DESIGN |
Capacitor Start Capacitor Run |
| MATERIAL |
Stainless Steel |
| VOLTAGE |
115 / 208-230 |
| NAMEPLATE AMPS |
7.6/3.8 |
| HERTZ |
60 |
| DUTY |
Continuous |
| SERVICE FACTOR |
1.15 |
| THERMAL PROTECTION |
No |
| EFFICIENCY TYPE |
Standard |
| EFFICIENCY |
77 |
| AMBIENT TEMP C |
40 |
| SHAFT DIAMETER |
5/8 |
| SHAFT LENGTH INCHES |
1-7/8 |
| ROTATION |
Selective CCW |
| SHAFT END BEARING |
6205 |
| WEIGHT |
42 |
| UL |
N |
| CSA |
Y |
| LEESON MODEL NO. |
NZ6K17VK2BB |
| UPC |
69172030743 |
| CATALOG NO. |
116346.00 |
|
|
|
|
|
|
| General Sales |
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
|
| Customer Support |
| For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
|
| Web Site Assistance |
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
|
| Government & Education Sales |
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.
For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.
|
| International Customers |
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
|
| Mailing Addresses |
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700
|
|
|
|
|