1.888.978.7759
Leeson Motors Motor IEC Metric Motor-3HP, 230/460V, 3480/2880RPM, IP55, B3/B5, 1.15 SF, 86.5 Eff.

Availability: Usually ships in 2 to 5 days
Item #: WBB228291
qty Price
1-5 $411.95 ea.
6+ $392.95 ea.

Product Information
Metric(IEC), B3/B5 Flange-Mounted Motor: 3HP, 3480/2880 RPM, Washdown (IP55) Enclosure, 90L Frame, B3/B5, 230/460V, 3PH, 60/50HZ, Name Plate Amps 7.2/3.6&8.4/4.2, Continuous duty, 1.15 Service Factor, No thermal protection, Efficiency: 86.5, Efficiency Type: Standard, Ambient 40 C, Reverse Rotation.

Motor meets North American performance standards and EPACT energy efficiency mandates. Features 1.15 service factors and B3/B5 flange mounting. Typically used for replacement on machine tools, textile machinery and other equipment with metric dimensions but requiring the heavy-duty torque and performance of motors designed for use in North America.

Built to meet international standards and features IP55 weatherproof enclosures, 60/50 Hz interchangeability (60Hz 230/460 V & 50Hz 200/400V), dual stamped nameplates, CE mark, and F3 conduit box location.

Product Specifications
HORSEPOWER 3
ENCLOSURE IP55
FRAME 90L
MOUNTING B3/B5
RPM 3480 / 2880
PHASE 3
DESIGN Sq Cage Inductor Run
MATERIAL Aluminum
VOLTAGE 230 / 460
NAMEPLATE AMPS 7.2/3.6&8.4/4.2
HERTZ 60/50
DUTY Continuous
SERVICE FACTOR 1.15
THERMAL PROTECTION No
EFFICIENCY TYPE Standard
EFFICIENCY 86.5
AMBIENT TEMP C 40
ROTATION REV
SHAFT END BEARING 6205
WEIGHT 42
UL Y
CSA Y
LEESON MODEL NO. C90T34FZ6CC
UPC 69172003639
CATALOG NO. 192211
BRAND Leeson

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700