Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Forklift Truck Carriage Bumper for Class ll Carriage
Availability: Usually ships in 2 to 5 days Stock No:WB985194
Price: $112.95
Product Information
FORKLIFT CARRIAGE BUMPER
Bumper is Designed to Reduce Damage to Packaging of Palletized Products.
The fork truck carriage bumper is engineered to provide cushioning protection from many types of load damage. Bumper offers excellent wear properties and vibration deadening without compromising the load capacity. Energy absorbing molded rubber bumper is secured to a steel plate that can be mounted easily to any standard Class II forklift carriage. Overall dimensions = 8"W x 20-½"H x 3-½"D; Bumper dimensions = 8"W x 17-½"H with a 2-¼" projection. Mounting hardware is included.
Product Specifications
WIDTH INCHES
8
DEPTH INCHES
3-1/2
HEIGHT INCHES
20-1/2
COLOR FINISH
Black & Yellow
ASSEMBLY
Assembled
BRAND
Vestil
BUMPER PROJECTION INCHES
2-1/4
CONSTRUCTION
Rubber Bumper & Steel Mounting Plate
MANUFACTURERS PART NUMBER
FCB-818
TYPE
Carriage Bumper for Class ll Forklift Carriage
WEIGHT LBS
28
Photo Gallery
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700