1.888.978.7759
Orbit Side Car with Fans-Black

Availability: Usually ships same day.
Item #: WB249309FBK
Qty Price
1-2 $178.95 ea.
3+ $169.95 ea.

Product Information
CPU SECURITY CABINET
Protect valuable CPU towers and restrict access to unwanted personnel for safety using this CPU security cabinet. This side cabinet holds CPU towers safely and securely. Made of heavy duty steel with a powder coat finish. Front and rear cabinet doors feature louvers for ventilation and cylinder locks for security; includes 2 keys, locks keyed alike. Built-in cable management openings throughout. This lockable CPU holder includes 2 Exhaust Fans to help reduce heat build up and maintain CPU cooling. CPU cabinet measures 12"W x 22-1/2"D x 21-1/2"H overall. Cabinet interior dimensions 8-1/2"W x 20-7/8"D x 18-1/8"H. CPU storage cabinets can be easily attached to Orbit Workstation Posts (sold separately) using only 4 screws.

Watch Video Below


Product Specifications
WIDTH INCHES 12
HEIGHT INCHES 21-1/2
DEPTH INCHES 22-1/2
COLOR FINISH Black
ASSEMBLY Assembled
MODEL 249309FBK
TYPE CPU Holder
DESCRIPTION CPU Side Car Cabinet
CONSTRUCTION Steel

Photo Gallery
Orbit CPU Cabinet with Fans ¿ Black Orbit CPU Cabinet with Fans ¿ Black Orbit CPU Cabinet with Fans ¿ Black Orbit CPU Cabinet with Fans ¿ Black
Orbit CPU Cabinet with Fans ¿ Black Orbit CPU Cabinet with Fans ¿ Black Orbit CPU Cabinet with Fans ¿ Black Orbit CPU Cabinet with Fans ¿ Black
Orbit CPU Cabinet with Fans ¿ Black Orbit CPU Cabinet with Fans ¿ Black Orbit CPU Cabinet with Fans ¿ Black Orbit CPU Cabinet with Fans ¿ Black

Customer Reviews
Avg. Review Rating: 2 reviews
Reviewed On: November 15, 2011
Reviewed by: Barb (South Dakota)
Customer Rating:
side car
works great for protecting our computers on the plant floor.
Reviewed On: November 04, 2011
Reviewed by: Barb (south dakota)
Customer Rating:
outside car
works great for protecting our computers when they are used out on the plant floor and it arrived quickly
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700