Availability: Usually ships in 10 to 13 days Stock No:WBB231195
Retail Price: $117.95
Add to Cart to See Best Price
Product Information
This 1 Lamp Portable Fluorescent Utility Light provides energy-efficient lighting for a variety of work spaces. Fluorescent work lights use compact low-energy 55 watt fluorescent bulbs. Shade stays cool to the touch. Average bulb life is 10,000 hours. Metal halide lights are yoke-mounted to allow easy vertical and horizontal angle adjustments. Lights are housed in yellow powder-coated steel for strength and safety. Includes 15'L 120V power cord. ETL approved. 1 Year Limited Warranty. Tripod includes a base covering a 46" diameter area and height-adjustable 20 gauge tubular steel post ranging from 3' to 6'6".
Product Specifications
MANUFACTURERS PART NUMBER
T-FL-1
COLOR FINISH
Yellow/Black
BULB TYPE
Fluorescent
LUMENS
3000
AVG. LIFE HOURS
10000
BASE TYPE
Tripod
PACKAGE QUANTITY
1
VOLTS
120
WATTS
55
WIRE GUARD
Included
CORD LENGTH FEET
15
LIGHT QUANTITY
1
BULB
Included
HEIGHT INCHES
9
WIDTH INCHES
15
LENGTH INCHES
28
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700