Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Commercial Duty Portable Utility Lights - Clamp On
Availability: Usually ships in 10 to 13 days Stock No:WBB231202
Retail Price: $28.95
Add to Cart to See Best Price
Product Information
This Commercial Duty Portable Utility Light features a versatile clamp-on body that mounts to most surfaces. Clamp-on work light features a ceramic socket for incandescent bulbs A-19, R-40 or PAR up to 300 watts, or infrared heat bulbs of up to 250 watts (bulb not included). 2,000 hour average bulb life. Includes 8'L power cord with NEMA 5-15 plug. ETL approved. 1 Year Limited Warranty.
Product Specifications
MANUFACTURERS PART NUMBER
CL-300
COLOR FINISH
Yellow/Black
BULB TYPE
Incandescent
LUMENS
11000
AVG. LIFE HOURS
2000
BASE TYPE
Clamp
PACKAGE QUANTITY
1
VOLTS
120
WATTS
300
LENGTH INCHES
21
LIGHT QUANTITY
1
WIDTH INCHES
7
HEIGHT INCHES
8
CORD LENGTH FEET
8
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700