1.888.978.7759
HHaws Vibra-Cast Reinforced Round Concrete Pedestal Outdoor Drinking Fountain

Availability: Usually ships in 7 to 10 days
Item #: WBB231272
Price: $1,880.00

Product Information
This Haws Vibra-Cast Reinforced Round Concrete Pedestal Outdoor Drinking Fountain uses a patented pushbutton valve assembly allowing for front access stream adjustment as well as cartridge and strainer access. The fountain's circular pedestal can be placed securely in multiple locations without taking up excess space. Equipped with vandal resistant components, this fountain is not easily disrupted, quickly discouraging the worst of vandals. Concrete with exposed aggregate finish and galvanized wire to reinforce the vibracast offers an extremely solid and highly protected fountain. Hood extension protects the bubbler head with a partial enclosure, for a greater protected drinking point. Simplistic Portland Gray cement creates just the right amount of appeal for an outdoor fountain. This drinking fountain is lead-free by all known definitions including ANSI/NSF Standard 61, Section 9, California Proposition 65, and the Federal Safe Drinking Water Act.

Product Specifications
ADA CERTIFIED No
ASSEMBLY Unassembled
BRAND Haws®
CHILD ADA CERTIFIED No
COLOR FINISH Tan
CONSTRUCTION Concrete, Aggregate Stone
DEPTH INCHES 12
FILTER No
FREEZE/FROST RESISTANT No
HEIGHT INCHES 43
INSTALLATION TYPE Floor
LENGTH INCHES 12
LIMITED WARRANTY 1 Year
MANUFACTURERS PART NUMBER 3060
NUMBER OF STATIONS 1
REFRIGERATED No
SHAPE Round
VANDAL RESISTANT BUBBLER Yes
WEIGHT LBS 198
WIDTH INCHES 12
FOR OUTDOOR USE Yes

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700