 |
Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868 |
| Leeson Gearmotor-Parallel Shaft, 18RPM, 1/2HP, TEFC, 90V, DC |
 |
Availability: Usually ships in 2 to 5 days
Stock No: WBB234725
|
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$629.00 ea. |
| 6+ |
$600.00 ea. |
|
|
|
Product Information |
| DC Gearmotor with Parallel Shaft. 1/2HP, 18 RPM, Gear Ratio 95 to 1, Overhung Load 700 Pounds, 1112 Lb. In. Full Load Torque, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, P1103-48 Frame, 90V, Name Plate Amps 5, Continuous Duty, Efficiency Type Standard. Gearmotor is totally enclosed, permanent magnet DC, performance matched for continuous duty service.
Gearbox has rugged aluminum die cast housing, for maximum gear and bearing support and precision machined gearing, hardened for maximum load capability. All gearing designed and rated to AGMA Class 9 standards and to withstand momentary shock overload of 200%. Features oversized output bearings for greater overhung load capacity and longer life. High-carbon alloy output shaft provides maximum strength and rigidity. All needle bearing journals are precision-ground after heat treating to provide maximum finish and fit. Heavy-duty industrial oil seals help keep lubricant in and dirt out. Gears and bearings are splash lubricated with permanent, heavy duty gear oil. Conduit box is included with motor.
Designed for mounting at any angle, but shaft up with motor below should be avoided to prevent leakage of lubricant into the motor should the motor's shaft seal fail. Overhung load capacities shown are at center of outputshaft. The motor's stall torque exceeds recommended full load torques. A current limiting device such as an SCR control should be used to prevent damage. Model P1100 DC gearmotors have the same mounting dimensions as Bison 483 and many Dayton gearmotors. Click here to see our full selection of Motor Controls and Drives.
| Compatibility | | Bison: 011-483-2087 | | Grainger/Dayton: 6Z413 | | Minarik: 507-01-226 |
|
 |
|
 |
| Product Specifications |
| HORSEPOWER |
1/2 |
| RPM |
18 |
| TORQUE IN LBS |
1112 |
| FRAME |
P1103-48 |
| TYPE-FRAME |
P1103-48 |
| ENCLOSURE |
TEFC |
| AMP |
5 |
| VOLTAGE |
90 |
| RATIO TO 1 |
95 |
| OVERHUNG LOAD LBS. |
700 |
| SHAFT ORIENTATION |
Parallel |
| DIAGRAM DIMENSION - XH |
14.99 |
| DIAGRAM DIMENSION - XL |
16.49 |
| WEIGHT |
44 |
| MOTOR MATERIAL |
Rolled Steel |
| EFFICIENCY TYPE |
Standard |
| DUTY |
Continuous |
| LEESON MODEL NO |
C4D17FZ23B |
| CATALOG NO |
108707 |
| UPC |
69172000712 |
| BRAND |
Leeson |
|
|
|
|
|
|
| General Sales |
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
|
| Customer Support |
| For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
|
| Web Site Assistance |
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
|
| Government & Education Sales |
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.
For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.
|
| International Customers |
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
|
| Mailing Addresses |
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700
|
|
|
|
|