1.888.978.7759
60"W x 30"D Production Workbench, Plastic Square Edge with 6" Stacking Drawer

Availability: Usually ships same day.
Item #: WB249518
Price: $334.95

Product Information
PRE-CONFIGURED HEAVY DUTY HEIGHT ADJUSTABLE PRODUCTION BENCHES
Bench with Drawer
These production benches offer the same high quality construction as our heavy duty benches but with the added convenience of a locking stackable drawer. Made with a 1-5/8" thick square edge gray plastic laminate top that resists stains, moisture and scratches. High quality industrial work bench is built to last using rugged 2" x 2" x 14 gauge tubular steel height adjustable legs. Legs adjust from 28" to 34"H at 2" increments. These workbenches are tested to 5,000 lb. capacity. 6"H drawer can be mounted to either left or right hand side under the counter top for lockable storage. Secures valuable tools, supplies and more using a cylinder lock with 2 keys. Drawer runs smooth on nylon rollers. Includes a set of adjustable leveling floor glides and a set of leveling foot plates that allow floor anchoring. Blue powder coat finish. Quick and easy assembly. 15 Year Limited Warranty.

Product Specifications
WIDTH INCHES 60
DEPTH INCHES 30
HEIGHT INCHES 28 to 34
COLOR FINISH Blue
ASSEMBLY Unassembled
CONFIGURATION Bench with 6" stacking drawer
CONSTRUCTION Steel
DRAWER QUANTITY 1
TOP CONSTRUCTION Plastic Laminate Square Edge
COLOR Blue

Photo Gallery
Production Bench Plastic Square Edge with 6 Production Bench Plastic Square Edge with 6 6 6
Full Extension Drawer Slides Rugged Production Workbench Rugged Production Workbench Rugged Production Workbench
Rugged Production Workbench

Customer Reviews
Avg. Review Rating: 2 reviews
Reviewed On: July 30, 2014
Reviewed by: JUSTIN (Hatfield, PA)
Customer Rating:
Good Bench
These are good benches. Assembly is fairly easy, except for the drawers. The drawers are a PITA to install. Also, I always seem to make at least one dent every time I assemble these, but that's likely because I assemble them by myself.
Reviewed On: January 25, 2013
Reviewed by: Andrew (somerset, nj)
Customer Rating:
Solid worktable
Work table is exceptionally sturdy and well built.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700