1.888.978.7759
60"W x 30"D Workbench, Butcher Block Square Edge with Drawer

Availability: Usually ships same day.
Item #: WB249520
Price: $284.95

Product Information
PRE-CONFIGURED MAPLE BLOCK TOP HEIGHT ADJUSTABLE WORK BENCH
Work Bench with Drawer
Maple block top benches are built to withstand years of heavy use. Square edge, maple butcher block top is kiln dried, electronically glued, sanded to 1-3/4" thickness. Finished with a penetrating mineral oil for a durable high quality appearance. Height adjustable work bench allows customizable comfort by adjusting from 29-5/8” to 37-1/4” high. 5-3/8"H steel drawer features a safety stop to prevent accidental spilling. Drawer has 2 mounting angle brackets for easy work bench installation on either the left or right hand side. Recessed handle with padlockable hasp for added security (lock sold separately). Front and back of adjustable legs feature removable duplex knockouts for installation of either a hard wired electrical outlet or an optional plug-in outlet that easily screws into place with no wiring necessary. Legs are finished with scratch resistant gray powder coat. Easy assembly.

Product Specifications
WIDTH INCHES 60
DEPTH INCHES 30
HEIGHT INCHES 29 5/8 to 37 1/4
ASSEMBLY Unasembled
BRAND Global Industrial
CONFIGURATION Bench with Draw
CONSTRUCTION Steel
LEG TYPE Adjustable
MODEL 249520
TOP CONSTRUCTION Butcher Block Square Edge
COLOR Gray
MATERIAL Maple

Photo Gallery
Adjustable Height 27-7/8 To 35-3/8 Leg For 36in Benches 60in.L x 30in.W Maple Square Edge Workbench-Adjustable Height with Drawer 60in.L x 30in.W Maple Square Edge Workbench-Adjustable Height with Drawer 60in.L x 30in.W Maple Square Edge Workbench-Adjustable Height with Drawer
60in.L x 30in.W Maple Square Edge Workbench-Adjustable Height with Drawer 60in.L x 30in.W Maple Square Edge Workbench-Adjustable Height with Drawer 60in.L x 30in.W Maple Square Edge Workbench-Adjustable Height with Drawer 60in.L x 30in.W Maple Square Edge Workbench-Adjustable Height with Drawer
60in.L x 30in.W Maple Square Edge Workbench-Adjustable Height with Drawer 60in.L x 30in.W Maple Square Edge Workbench-Adjustable Height with Drawer 60in.L x 30in.W Maple Square Edge Workbench-Adjustable Height with Drawer 60in.L x 30in.W Maple Square Edge Workbench-Adjustable Height with Drawer
60in.L x 30in.W Maple Square Edge Workbench-Adjustable Height with Drawer 60in.L x 30in.W Maple Square Edge Workbench-Adjustable Height with Drawer 60in.L x 30in.W Maple Square Edge Workbench-Adjustable Height with Drawer 60in.L x 30in.W Maple Square Edge Workbench-Adjustable Height with Drawer

Customer Reviews
Avg. Review Rating: 3 reviews
Reviewed On: February 18, 2014
Reviewed by: Tom (DOYLESTOWN,PA)
Customer Rating:
Workbench
Completely satisfied. Easy to assemble and functions well.
Reviewed On: January 02, 2014
Reviewed by: ED (EAST PEORIA,IL)
Customer Rating:
Defense Parts Area
We received this product and assembled. The product was amazing. The maple top was amazing. We had so many positive comments on the product the other departments were looking at purchasing this exact same Workbench. Construction is sturdy and the adjustable heighth is a plus.
Reviewed On: March 05, 2012
Reviewed by: David Yawn (Baxley Georgia)
Customer Rating:
Maple Top Workbench
The workbench looks great and was very easy to assemble.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700