1.888.978.7759
Alero - Medium Back Multi - Tilter - Black

Availability: Usually ships in 2 to 5 days
Item #: WBB234968
Price: $471.95

Product Information
Global - Alero - Medium Back Multi-Tilter - Black

Alero's breathable mesh back and comfortable padded seat create the perfect blend of comfort and design. This High Back Chair is constructed with black leather and mesh upholstery. Features include a pneumatic seat adjustment, tilt tension control and rearward seat tilt with infinite tilt lock. Seat depth, back angle control and back height are all fully adjustable. Black Finish. 25"W x 24-1/2"D x 40-1/2"H Overall.

Product Specifications
WIDTH INCHES 25
DEPTH INCHES 24-1/2
HEIGHT INCHES 40-1/2
COLOR FINISH Black
ARM TYPE Adjustable T-Arms
BACKREST Mid-Back
BASE 5-Star Caster Base
BRAND Global™
DESCRIPTION Medium Back Multi - Tilter
SEAT WIDTH INCHES 19-1/2
SEAT DEPTH INCHES 18 - 19-1/2
SEAT HEIGHT RANGE INCHES 16-1/5 - 20-1/2
MANUFACTURERS PART NUMBER 1961LM-3-450/550+
UPHOLSTERY Mesh
CAPACITY LBS 275
APPROVAL Greenguard Certified
APPLICATION Office
CAL117 CERTIFIED Yes
PACKAGE QUANTITY 1
APPLICATION/USAGE Office Seating
GREENGUARD CERTIFIED Yes

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700