1.888.978.7759
Presidential Concorde - Synchro Tilter Deluxe - Black

Availability: Usually ships in 2 to 5 days
Item #: WBB235035
Price: $1,738.00

Product Information
Global - Presidential Concorde - Synchro Tilter Deluxe - Black

Deluxe 24 Hour-rated High Back Executive chair accommodates all sizes including tall and large persons weighing up to 350 pounds. Chair Features revolutionary push button controls located on the armrests that provide state-of-the-art ergonomic adjustment. Constructed with Black Leather upholstered seating surfaces. Includes tilt tension control. Black Finish. 28-1/2"W x 27"D x 50"H Overall.

Product Specifications
WIDTH INCHES 28-1/2
DEPTH INCHES 27
HEIGHT INCHES 50
COLOR FINISH Black
ARM TYPE Fixed Loop Arms
BACKREST Mid-Back
BASE 5-Star Caster Base
BRAND Global™
SEAT WIDTH INCHES 21
SEAT DEPTH INCHES 19
SEAT HEIGHT RANGE INCHES 18 - 22
MANUFACTURERS PART NUMBER 2424-18BK-D534
UPHOLSTERY Leather
CAPACITY LBS 350
CERTIFIED/APPROVED Greenguard Certified
APPLICATION Office
PACKAGE QUANTITY 1
APPLICATION/USAGE Office Seating
CAL117 CERTIFIED Yes
GREENGUARD CERTIFIED Yes

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700