1.888.978.7759
Tamiri - High Back Tilter With Fixed Loop Arms - Black

Availability: Usually ships in 2 to 5 days
Item #: WBB235047
Price: $386.95

Product Information
Global - Tamiri - High Back Tilter with Fixed Loop Arms - Black

Tamiri Low Back offers contemporary elegance using solid and perforated leathers. Perforated, breathable leather panels in the seat and back provide long-term comfort through better ventilation. Chair features tilt tension control, and fixed height loop arms. The single position tilt lock and pneumatic seat height adjusts using one lever. Black Finish. 25"W x 27"D x 45"H Overall.

Product Specifications
WIDTH INCHES 25
DEPTH INCHES 27
HEIGHT INCHES 45
COLOR FINISH Black
ARM TYPE Fixed Loop Arms
BACKREST High-Back
BASE 5-Star Caster Base
BRAND Global™
DESCRIPTION High Back Tilter With Fixed Loop Arms
SEAT WIDTH INCHES 22
SEAT DEPTH INCHES 19-1/2
SEAT HEIGHT RANGE INCHES 17-1/2
MANUFACTURERS PART NUMBER 4526BK-450/550
UPHOLSTERY Leather
CAPACITY LBS 275
CERTIFIED/APPROVED Greenguard Certified
APPLICATION Office
PACKAGE QUANTITY 1
CAL117 CERTIFIED Yes
APPLICATION/USAGE Office Seating
GREENGUARD CERTIFIED Yes

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700