Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Arno - High Back Tilter Chair - Black
Availability: Usually ships in 5 to 8 days Stock No:WBB235051
Price: $174.95
Product Information
Global - Arno - High Back Tilter Chair - Black
Arno features perforated leather upholstery panels, one in the seat and one in the back. This allows air normally trapped in the cushions to escape providing an incredibly soft, yet supportive feeling. High Back Chair includes pneumatic seat height adjustment, single position tilt lock that adjusts using one lever, and a tilt/turn mechanism with tension adjustment. Black Finish. 25"W x 29"D x 42"H Overall.
Product Specifications
WIDTH INCHES
25
DEPTH INCHES
29
HEIGHT INCHES
42
COLOR FINISH
Black
BRAND
Global™
DESCRIPTION
Arno High Back Chair
SEAT WIDTH INCHES
20-1/2
SEAT DEPTH INCHES
19
SEAT HEIGHT RANGE INCHES
16 - 20
MANUFACTURERS PART NUMBER
4003BK-450/550
UPHOLSTERY
Leather
CAPACITY LBS
275
APPROVAL
Greenguard Certified
APPLICATION
Office
PACKAGE QUANTITY
1
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700