Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Malaga - High Back Multi - Tilter With Arms - Black
Availability: Usually ships in 5 to 8 days Stock No:WBB235105
Price: $503.00
Product Information
Global - Malaga - High Back Multi-Tilter with Arms - Black
Malaga is designed with a multi-curved backrest. This Chair features a deeply sculpted molded foam seat that provides extra comfort and a waterfall seat edge which helps to relieve pressure from the legs. Standard arms are height adjustable and include oversized, urethane, teardrop shaped armrests. Also includes tilt tension control, and forward & rearward seat tilt with infinite lock and free-floating back angle control. Ratchet-style back height, seath depth, and pneumatic seat height are fully adjustable. Black Finish. 26"W x 25"D x 41"H Overall.
Product Specifications
WIDTH INCHES
26
DEPTH INCHES
25
HEIGHT INCHES
41
COLOR FINISH
Black
BRAND
Global™
DESCRIPTION
High Back Multi - Tilter With Arms
SEAT WIDTH INCHES
20
SEAT DEPTH INCHES
18
SEAT HEIGHT RANGE INCHES
16-1/2 - 20-1/2
MANUFACTURERS PART NUMBER
3140-3TDBK-S110
UPHOLSTERY
Fabric
CAPACITY LBS
275
APPROVAL
Greenguard Certified
APPLICATION
Office
PACKAGE QUANTITY
1
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700