Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Sonic - Armless Stacking Chair - Black
Availability: Usually ships in 5 to 8 days Stock No:WBB235110
Price: $112.95 ea.(Sold in qty. of 2)
Product Information
Global - Sonic - Armless Stacking Chair - Black
The Sonic Stacking Chair is a durable, stylish, space efficent chair. Constructed Black polypropylene seat and back with four leg base, and chrome legs which offer extra comfort and stability. Stacks 5 high without dolly. Black Finish. 20-1/2"W x 21-3/4"D x 32"H Overall.
Product Specifications
WIDTH INCHES
20-1/2
DEPTH INCHES
21-3/4
HEIGHT INCHES
32
COLOR FINISH
Black
BRAND
Global™
DESCRIPTION
Armless Stacking Chair
SEAT WIDTH INCHES
17
SEAT DEPTH INCHES
16
SEAT HEIGHT RANGE INCHES
18
MANUFACTURERS PART NUMBER
6508CH-BK/BK
CAPACITY LBS
275
APPROVAL
Greenguard Certified
APPLICATION
Stacking
PACKAGE QUANTITY
2
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700