1.888.978.7759
Sonic - Stacking Chair With Arms - Black - Pkg Qty 2

Availability: Usually ships in 2 to 5 days
Item #: WBB235114
$147.95 each
Sold in packages of 2
Price: $295.90

Product Information
Global - Sonic - Stacking Chair with Arms - Black

The Sonic Stacking Chair with Arms is a durable, stylish, space efficent chair. Constructed Black polypropylene seat and back with four leg base, and chrome legs which offer extra comfort and stability. Stacks 5 high without dolly. Black Finish. 25"W x 21-3/4"D x 32"H Overall.

Product Specifications
WIDTH INCHES 25
DEPTH INCHES 21-3/4
HEIGHT INCHES 32
COLOR FINISH Black
ARM TYPE Armrest
BACKREST Mid-Back
BASE 4-Leg
BRAND Global™
DESCRIPTION Stacking Chair With Arms
SEAT WIDTH INCHES 17
SEAT DEPTH INCHES 16
SEAT HEIGHT RANGE INCHES 18-1/2
MANUFACTURERS PART NUMBER 6513CH-BK/BK
CAPACITY LBS 275
APPROVAL Greenguard Certified
APPLICATION Stacking
CAL133 CERTIFIED Yes
GREENGUARD CERTIFIED Yes
PACKAGE QUANTITY 2
APPLICATION/USAGE Guest/Reception
CAL117 CERTIFIED Yes

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700