Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Knob Adjusted Wheelchair Accessible Curved Tilting Table w/Storage - Maple
Availability: Usually ships in 15 to 18 days Stock No:WBB235842
Price: $349.95
Product Information
Our adjustable desk offers a cost-effective solution for creating accessible desk space in schools. The work surface tilts from 0° to 50°, offering various positions for accessibility and for rehab activities that require a tilted surface. The front edge features a 1/2" lip to keep books or work materials positioned when the surface is tilted. The laminate top creates ample desk space and the comfort curve enhances accessibility for students who use wheelchairs. The desk adjusts in height to accommodate multiple age groups and variations in wheelchair sizes and styles. Convenient book storage is placed on the side to maximize knee space. A powder-coated steel base offers years of durability. Two-Year Limited Warranty. 40"L x 24"W overall. Maple finish.
Product Specifications
LENGTH INCHES
40
WIDTH INCHES
24
HEIGHT INCHES
23 To 33
CONSTRUCTION
Laminate
COLOR FINISH
Maple
CAPACITY LBS
100
BRAND
ADAS
TILT DEGREES
0 to 45
DESCRIPTION
Wheelchair Accessible Curved Tilting Table
MANUFACTURER PART NUMBER
KA-4024CR-Tilt
ADJUSTMENT TYPE
Knob
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700