1.888.978.7759
Shelterlogic Max AP™ Canopy 25757, 10'W X 20'L, 1-3/8" Frame, 6-Leg, White

Availability: Out of stock, please check back soon.
Item #: WBB235934
Price: $150.95

Product Information
Shelterlogic Max AP™ Canopy 25757, 10'W X 20'L, 1-3/8" Frame, 6-Leg, White

Heavy-duty 1-3/8" diameter all steel (6-Leg) frame. Dupont™ thermoset baked on powder-coated finish prevents chipping, peeling, rust and corrosion. Quick and easy set-up with built-in slip together swedged tubing. Wide foot plates on every leg ensure easy access to secure anchor points. Fitted, fully valanced polyethylene cover. 100% waterproof with advanced engineered, triple-layer and rip stop fabric features. UV treated inside and out with added fade blockers, anti-aging and anti-fungal agents. 50+UPF rating blocks more than 98% of UV harmful rays. UPF represents Ultraviolet Protection Factor and indicates how much of the sun's radiation is absorbed. 50+UPF is the highest fabric rating for radiation exposure. Only 2% of the UV rays will penetrate through the shade fabric. Twist Tite™ tensioning squares up frames and tightens down covers.

Diagram Package Includes:

  • 10' x 20' canopy with 1-3/8" Steel frame
  • One-piece, full valance, fitted cover
  • SL Bungee cords- white
  • (6) Foot plates- white
  • Temporary spike anchors
  • Easy Step-by-Step Instructions
Product Specifications
LENGTH FEET 20'
WIDTH FEET 10'
HEIGHT FEET 9' 6"
CAPACITY CUBIC FEET 1900
CANOPY COLOR White
COLOR White
# OF LEGS/POLES 6
BRAND Shelterlogic
CANOPY MATERIAL Polyethylene
CONSTRUCTION Polyethylene / Steel
FRAME CONSTRUCTION 1-3/8" OD Steel Pipe
LIMITED WARRANTY 1 Year
MANUFACTURERS PART NUMBER 25757
PEAK HEIGHT 9' 6"
SIDEWALL HEIGHT 6' 3"
WEIGHT LBS 73

Customer Reviews
Avg. Review Rating: 1 reviews
Reviewed On: April 30, 2014
Reviewed by: DVE (EAST MC KEESPORT,PA)
Customer Rating:
Shelterlogic Max AP? Canopy 25757, 10
good item, good price
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700