1.888.978.7759
Shelterlogic Super Max™ Canopy 29770, 12'W X 26'L, 2" Frame, 10-Leg, Tan

Availability: Usually ships in 3 to 6 days
Item #: WBB235994
List Price: $349.99 Save: up to 4%
Price: $334.95

Product Information
Shelterlogic Super Max™ Canopy 29770, 12'W X 26'L, 2" Frame, 10-Leg, Tan

Package Includes

  • (1) 12' x 26' Canopy with 2" Diameter, All-steel frame
  • (1) One-piece, polyethylene, fitted cover
  • (25) SL Bungee fasteners
  • (10) Foot plates - white
  • Temporary spike anchors
  • Easy Step-by-Step Instructions
Product Specifications
LENGTH FEET 26'
WIDTH FEET 12'
HEIGHT FEET 9' 6"
CAPACITY CUBIC FEET 19500
CANOPY COLOR Tan
# OF LEGS/POLES 10
BRAND ShelterLogic
CANOPY MATERIAL Polyethylene
CONSTRUCTION Polyethylene / Steel
FRAME CONSTRUCTION 2-3/8" OD Steel Pipe
LIMITED WARRANTY 1 Year
MANUFACTURERS PART NUMBER 27774
PEAK HEIGHT 9' 6"
SIDEWALL HEIGHT 6' 3"
WEIGHT LBS 188

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700