1.888.978.7759
12x26 Canopy Tan Replacement Cover for 2" Frame

Availability: On or around 08/28/2014
Item #: WBB236025
Price: $107.95

Product Information
Don't settle for cheap tarp covers on your shelter. Replace your worn canopy cover with a genuine ShelterLogic Replacement Cover.Our covers are the same heavy duty UV treated, heat welded, valance design of the original. Made of the same triple-layer, rip-stop, woven polyethylene fabric material as our popular canopy. UV-treated inside and out. Heat-sealed seams not stitched for a stronger bond and absolute water resistance. 50+UPF rating blocks more than 98% of UV harmful rays. UPF represents Ultraviolet Protection Factor and indicates how much of the sun's radiation is absorbed. 50+UPF is the highest fabric rating for radiation exposure. Only 2% of the UV rays will penetrate through the shade fabric. Easy-to-install cover goes up fast with bungee fasteners. Package Includes (1) 12' x 20' 3-Layer, Rip-Stop, UV-Treated, Waterproof, Polyethylene Fabric Canopy Replacement Cover For 2" Frame.

Product Specifications
LENGTH FEET 26'
WIDTH FEET 12'
CANOPY COLOR Tan
BRAND Shelterlogic
CANOPY MATERIAL Polyethylene
CONSTRUCTION Polyethylene / Steel
FOR USE WITH 2" OD Steel Pipe
LIMITED WARRANTY 1 Year
MANUFACTURERS PART NUMBER 10559
STYLE Replacement Cover
WEIGHT LBS 20

Customer Reviews
Avg. Review Rating: 2 reviews
Reviewed On: January 24, 2013
Reviewed by: Scott Brantley (Sorrento,fl)
Customer Rating:
Canopy
Awesome product and was easy replacement
Reviewed On: September 30, 2011
Reviewed by: Albeiro Gomez (8945 private cove dr gainesville ga 30506)
Customer Rating:
Canopy Tan
looks good and strong
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700