Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
10x10 S T Truss Popup Canopy - White Cover w/Black Wheel Bag
Availability: Usually ships in 3 to 6 days Stock No:WBB236049
Price: $192.95
Product Information
10' x 10' Single Truss Top Pro Pop-Up delivers quality design, sturdy construction and high style good looks in one easy up canopy package. Perfect for backyard or vendor shows. Built with a sturdy, high grade, beam welded tubular steel frame with high performance synthetic joint components is bonded with Dupont™ thermoset baked on powder coat. Prevents chipping, peeling, rust and corrosion. Polyester cover is UV treated inside and out with added fade blockers, anti-aging, anti-fungal agents, resulting in a cover that withstands the elements.
Product Specifications
LENGTH FEET
10'
WIDTH FEET
10'
HEIGHT FEET
11' 2"
CANOPY COLOR
White
# OF LEGS/POLES
4
ASSEMBLY
Unassembled
BRAND
Shelterlogic
CANOPY MATERIAL
Polyester
CANOPY STYLE
Collapsible
CONSTRUCTION
Polyester / Polyurethane / Steel
FRAME CONSTRUCTION
3 x 3m Steel Pipe
MANUFACTURERS PART NUMBER
22596
SERIES
Pro
SIDEWALL HEIGHT
5' 3"
STYLE
Truss Top
TYPE
Straight Leg
WEIGHT LBS
62
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700