1.888.978.7759
10x20 Canopy Enclosure Kit - White for 1-3/8" Frame

Availability: Out of stock, please check back soon.
Item #: WBB236062
Price: $97.95

Product Information
Convert your canopy into a fully enclosed shelter in less than 10 minutes with our easy to install pre-fit enclosure kits. Made of the same triple-layer, rip-stop, woven polyethylene fabric material as our popular canopy. UV-treated inside and out. Heat-sealed seams not stitched for a stronger bond and absolute water resistance. Take out the poles and the panels can act as a wind or sun barrier. Easy-to-install pre-fit wall panels go up fast with bungee fasteners. 50+UPF rating blocks more than 98% of UV harmful rays. UPF represents Ultraviolet Protection Factor and indicates how much of the sun's radiation is absorbed. 50+UPF is the highest fabric rating for radiation exposure. Only 2% of the UV rays will penetrate through the shade fabric.

Package Includes:

  • 10' x 20' White Canopy Enclosure Kit
  • Solid Rear Panel
  • Solid Wide Walls
  • Solid Double Zippered Door Panel
  • Bungee Cords
  • Easy Step-by-Step Instructions


Note: This product does not come with canopy frame or rooftop

Product Specifications
LENGTH FEET 20'
WIDTH FEET 10'
HEIGHT FEET 9' 6"
CAPACITY CUBIC FEET 1900
CANOPY COLOR White
BRAND Shelterlogic
CANOPY MATERIAL Polyethylene
CONSTRUCTION Polyethylene / Steel
FOR USE WITH 1-3/8" OD Steel Pipe
LIMITED WARRANTY 1 Year
MANUFACTURERS PART NUMBER 25775
STYLE Enclosure Kit
WEIGHT LBS 18

Customer Reviews
Avg. Review Rating: 1 reviews
Reviewed On: May 07, 2014
Reviewed by: web-guest (SARASOTA, FL)
Customer Rating:
Good product as adverstised.
I will recommend your URL to friends.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700