Availability: Usually ships in 20 to 23 days Stock No:WB985271
Price: $4,469.00
Product Information
GAS POWERED TRAILER MOVER
Self-Propelled Trailer Tug Tows Trailers Up To 12,000 Lbs.!
The gas powered towing machine easily moves boats, RV's, snowmobiles and heavy commercial equipment trailers, allowing you to position and park the trailer in tight spaces without using a car or truck. Perfect for manufacturer assembly lines, retail showrooms or trade shows. Compact design offers maximum maneuverability (not recommended for inclined or sloped surfaces). Trailer positioner has a powerful 8.5HP gasoline engine and a variable speed hydrostatic transmission offering generous low-speed torque for maximum pulling force. Hydraulic powered lift offers 17" to 27" adjustable ball height using a hand lever control for precise positioning. Steer handle includes forward/neutral/reverse lever and integral dead-man engine kill switch. Powered tug includes three-sized 1-7/8", 2" and 2-5/16" diameter ball receiver hitch for convenience. Rugged foam-filled traction drive tires provide grip on unpaved surfaces.
WATCH VIDEO
Product Specifications
LENGTH INCHES
66" (Handle Up); 74" (Handle Down)
WIDTH INCHES
51
HEIGHT INCHES
40" (Handle Up); 36" (Handle Down)
CAPACITY LBS
12,000 Pulling; 1000 Tonque Weight
COLOR FINISH
Blue & Yellow
ASSEMBLY
Assembled
BRAND
Vestil
CONSTRUCTION
Steel
HORSEPOWER
8.5
MANUFACTURERS PART NUMBER
PTM-GPT
POWER
Gasoline
TRAVEL SPEED MPH
0 to 2.5
TYPE
Gas Powered Trailer Mover
WEIGHT LBS
600
WHEEL TYPE
Foam-Filled
Photo Gallery
Customer Reviews
Avg. Review Rating:1 Reviews
Reviewed On: March 10, 2013
Reviewed by: TGI James (Califor)
Customer Rating :
Trailer Mover is a great Idea.
This trailer mover is a great idea and the only thing I would suggest is more power. It does small trailers with ease, but when you get to a 10k-12k trailer, it really strains the engine and drivetrain. Great tool on level, paved ground, improvements are needed to use it on dirt surfaces.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700