1.888.978.7759
Jamco Oxygen Cylinder Cart 60 Type M4, M6, B Tanks 5" Thermorubber Casters

Availability: Usually ships in 7 to 10 days
Item #: WB985277
Price: $270.95

Product Information
OXYGEN CYLINDER CART

Medical Cylinder Cart Easily Transports Multiple Tanks!

This cart is specifically designed to carry Type M4, M6 and B oxygen cylinders in hospitals, labs and medical centers. Laser-cut circular tank openings are burr-free for safe, secure handling. Durable 14 gauge steel tank trays and 12 gauge steel tank supports ensure years of service. Tubular steel offset handle offers easy steering. All-welded construction with a scratch-resistant powder coat finish. Rolls smoothly on 2 swivel and 2 rigid casters.

Product Specifications
LENGTH INCHES 48
WIDTH INCHES 24
HEIGHT INCHES 37
CAPACITY LBS 800
COLOR FINISH Gray
ASSEMBLY Assembled
BRAND Jamco
CONSTRUCTION Steel
CYLINDER HOLE DIAMETER INCHES 3-3/8
FOR CYLINDER TYPES M4, M6 & B (3.2" Diameter)
MANUFACTURERS PART NUMBER KL060-T5
TOP TRAY HEIGHT INCHES 19
TYPE 60 Cylinder Single Handle
WHEEL DIAMETER INCHES 5
WHEEL TYPE Thermorubber

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700