Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Leeson Washdown DC Motor-1/8HP, 12V, 1750RPM, IP55, Sq. flange
Availability: Usually ships in 2 to 5 days Stock No:WBB236752
Quantity Discount
QTY
Price
1-5
$239.95 ea.
6+
$228.95 ea.
Product Information
Leeson Washdown DC Motor
This 1/8 horsepower, 12V motor is designed for use with fullwave non-filtered SCR controls or battery supplied low voltage for adjustable speed applications requiring constant torque throughout the speed range. Shafts are coated with Mirolon 3300 fortified Teflon for corrosion resistance. Frames, endshields, armature and interior components are protected to resist corrosion. Cast Conduit Box with threaded conduit holes. Stainless Steel hardware throughout. Output shafts have needle bearings for high load capacities.
Product Specifications
HORSEPOWER
1/8
ENCLOSURE
IP55
FRAME
31
BRAND
Leeson
MOUNTING
Sq. Flange
RPM
1750
VOLTAGE
12
DUTY
Continuous
WEIGHT
7
LEESON MODEL NO.
CM31D17VZ2B
UPC
69172034607
CATALOG NO.
M1120182.00
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700