1.888.978.7759
46" Single Pedestal Round Table, Surface Mount, Perforated 82"W x 82"D - Blue

Availability: Usually ships in 21 to 24 days
Item #: WBB236984
qty Price
1-2 $1,161.00 ea.
3+ $1,080.00 ea.

Product Information
46" Single Pedestal Round Picnic Table - Perforated Style - Blue/Black

This 46" center, 82" overall diameter table has a UV protected thermoplastic coating that prevents mold and mildew, and resists cutting and vandalism. Heavy duty, all MIG welded steel for superior strength, impact resistance and UV stability. Durable 4" x 4" steel post with 2-7/8" diameter support arms provides extra strength and rigidity. 1-1/2" diameter umbrella hole in middle of table top. Rounded corners on benches for safety. Table is 30"H. Benches are 18"H. Perforated style has a 5/8" diameter punched pattern. Blue top with black frame. 5 Year Limited Warranty.

Product Specifications
LENGTH INCHES 82
WIDTH INCHES 82
HEIGHT INCHES 30
COLOR FINISH Blue
BRAND Ultraplay®
CONSTRUCTION Steel
DESCRIPTION 46" Single Pedestal Round Table
FRAME COLOR Black
FRAME CONSTRUCTION Steel
MANUFACTURERS PART NUMBER PBK338SM-RDPB
PACKAGE QUANTITY 1
TABLE LENGTH INCHES 46
TABLE WIDTH INCHES 46
TYPE Perforated Metal
TOP CONSTRUCTION Steel
STYLE Standard
SHAPE Round
MOUNT TYPE Surface

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700