1.888.978.7759
Winholt ADE1820B/KDA - Pan Rack, Economy, Knock Down, End Loading

Availability: Usually ships same day.
Item #: WBB237070
List Price: $344.00 Save: up to 71%
Price: $99.95

Product Information
Winholt Knock Down Economy Pan Rack, End Loading

  • Proof, store and transport full size and half size sheet pans
  • All aluminum construction
  • Rolls easily on 4 5" swivel stem casters with polyolefin wheels
  • Holds standard 18" x 26" sheet pans
  • NSF Certified
  • Ships knock-down
  • Easy to assemble
Product Specifications
BRAND Winholt
MANUFACTURER PART NUMBER ADE1820B/KDA
TYPE Economy Pan Rack
WIDTH INCHES 21
HEIGHT INCHES 69
DEPTH INCHES 26
CONSTRUCTION Aluminum
REFERENCE Win-Holt
WHEEL DIAMETER INCHES 5"
CASTER TYPE Polyurethane
CAPACITY LBS 500
LOAD TYPE End Load
PAN SIZE 18" x 26"
PAN TRAY CAPACITY 20
RUNNER SPACE INCHES 3
APPROVAL NSF Certified

Photo Gallery
Win-Holt Knock Down Economy Pan Rack, End Loading - ADE1820B/KDA
																			Win-Holt Knock Down Economy Pan Rack, End Loading - ADE1820B/KDA
																			Win-Holt Knock Down Economy Pan Rack, End Loading - ADE1820B/KDA
																			Win-Holt Knock Down Economy Pan Rack, End Loading - ADE1820B/KDA
Win-Holt Knock Down Economy Pan Rack, End Loading - ADE1820B/KDA
																			Win-Holt Knock Down Economy Pan Rack, End Loading - ADE1820B/KDA
																			Win-Holt Knock Down Economy Pan Rack, End Loading - ADE1820B/KDA

Customer Reviews
Avg. Review Rating: 4 reviews
Reviewed On: October 23, 2014
Reviewed by: Shawne (Michigan City, IN)
Customer Rating:
Exactly as expected
The rack was exactly was I was expecting, it was easy to put together and sturdy
Reviewed On: October 25, 2013
Reviewed by: Jenni (ROCHESTER,NY)
Customer Rating:
Pan Rack
We had one that came bent but it was taken care of.
Reviewed On: October 01, 2013
Reviewed by: BETH (SHARON SPRINGS,NY)
Customer Rating:
Pan rack works well for industry
We put our work in progress parts on these racks in pans and they are ready when we are. Love it.
Reviewed On: December 21, 2011
Reviewed by: Jack Stalker (Knoxville)
Customer Rating:
Knockdown end load bread racks
Timely and in good condition - nice doing business with Global
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700