1.888.978.7759
LCD Monitor Float - Black

Availability: Usually ships same day.
Item #: WB249052A
qty Price
1-2 $99.95 ea.
3+ $89.95 ea.

Product Information
LCD MONITOR FLOAT
LCD Monitor Float Allows Vertical And Horizontal Adjustments For Optimal Viewing.

Maintain a proper viewing height and angle with these LCD monitor mounts. Accepts flat screen LCD monitors up to 30". Extends the screens up to 19" from the post and 15" height adjustment. Pivot action arm allows 180° vertical adjustment. Swivel action arm allows a 270° horizontal swing. Made using durable steel with powder coat finish. Easy assembly. 1 Year Limited Warranty.

Product Specifications
COLOR FINISH Black
DESCRIPTION LCD Float
CONSTRUCTION Steel
MOUNT TYPE Wall Mount
BRAND Paramount®
MANUFACTURERS PART NUMBER 249052A
MAXIMUM SCREEN SIZE 30
LCD SIZE Up to 30"
ASSEMBLY Assembled
STYLE Tilt and Swivel
TYPE Single Monitor

Photo Gallery
LCD Monitor Float LCD Monitor Float on Orbit Computer Workstation LCD Monitor Float Holds Flat Panel Monitors Up to 30 Inches LCD Mount Bracket on LCD Monitor Float
Swivel Action of LCD Monitor Float Swivel Action of LCD Monitor Float Pivot Action of LCD Monitor Float LCD Monitor Float
LCD Monitor Float on Orbit Computer Workstation LCD Monitor Float on Orbit Computer Workstation LCD Monitor Float on Orbit Computer Workstation LCD Monitor Float on Orbit Computer Workstation
LCD Monitor Float on Orbit Computer Workstation LCD Monitor Float on Orbit Computer Workstation LCD Monitor Float on Orbit Computer Workstation

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700