Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Chrome Hotel Luggage Platform Truck 36" L x 24" W
Availability: Usually ships in 5 to 8 days Stock No:WB985315
Price: $246.95
Product Information
CHROME HOTEL LUGGAGE PLATFORM TRUCK
Luggage Platform Truck Provides Ease Of Heavy Luggage And Briefcase Transport For Various Hospitality Applications.
Platform truck is made using one-piece steel for durable, long lasting strength. Chrome plated steel deck and handle provide an attractive appearance for any environment. 1-1/2” diameter tubular steel upright handle is cross-braced for added rigidity. Rolls smoothly on 6” rubber wheels. Easy assembly.
Product Specifications
LENGTH INCHES
36
WIDTH INCHES
24
HEIGHT INCHES
36
CAPACITY LBS
650
ASSEMBLY
Unassembled
BRAND
AARCO
CONSTRUCTION
Steel
MANUFACTURERS PART NUMBER
SB-1C
NUMBER OF HANDLES
1
UPRIGHT FINISH
Chrome
WHEEL TYPE
Rubber, 2 Swivel, 2 Rigid
Wheel Diameter Inches
6
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700