Made with heavy duty, high density polyethylene panels that are UV protected for outdoor use. Black, double walled panels absorb and retain heat. 1-1/4" diameter powder coated steel frame with galvanized steel base for stability and strength. Lightweight design with tumbler turns easily on axis for balanced rotation. 80 gallon and 10 cubic foot capacity. Extra large, removable lid allows easy filling and dumping. Lid latches shut to keep pests out and compost in. Spring-loaded pin locks rotation during filling. Aerated internal bar mixes compost and allows air flow. Measures 40"L x 35-1/2"W x 43"H. Hardware included. Easy assembly. 5 Year Limited Warranty.
Product Specifications
LENGTH INCHES
40
WIDTH INCHES
35-1/2
HEIGHT INCHES
43
BRAND
Lifetime®
COLOR FINISH
Black
ASSEMBLY
Easy Assembly
CONSTRUCTION
HDPE Plastic w/Steel Frame
WEIGHT LBS
65
CAPACITY GALLONS
80
CAPACITY CUBIC FEET
10
Photo Gallery
Customer Reviews
Avg. Review Rating:1 Reviews
Reviewed On: July 21, 2010
Reviewed by: Tom (Lubbock, TX)
Customer Rating :
Great unit but buy it locally
Great little unit,fairly easy to assemble but I did not pay attention to the shipping charge. This is slighly too big for standard UPS. Shipping was $91 for this $166 item. Should have looked before I pressed the purchase button!
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700