Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Ergo RedStop Mat 3' x 12' Black
Availability: Usually ships in 5 to 8 days Stock No:WBB238125
Price: $203.95
Product Information
Corrugated ribbed top surface of resilient SBR rubber is combined with dense closed cell foam base utilizing NOTRAX® exclusive UniFusion™ technology. UniFusion™ bond guaranteed for the life of the mat. Overall mat thickness is 1/2 inch. Sloped beveled foam on all 4 undersides affords easy access onto and off of mat. Now with RedStop™ to eliminate mat slippage. Black finish. 1/2" thickness. 144"L x 36"W overall. 1 Year Limited Warranty.
Product Specifications
LENGTH INCHES
144
WIDTH INCHES
36
COLOR FINISH
Black
BORDER COLOR
Black
CONSTRUCTION
Sbr Rubber/PVC Foam
MANUFACTURERS PART NUMBER
474S0312BL
PACKAGE QUANTITY
1
SIZE
Stock Size
SURFACE
Ribbed
THICKNESS INCHES
1/2
TYPE
Ergo Mat
WEIGHT LBS
50
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700