Call To Order: 1.888.978.7759 
Fax#: 1.888.381.2868 
Polar-Pro Walk-in Freezer Swinging Doors 48" W x 84" H

Polar-Pro Walk-in Freezer Swinging Doors 48" W x 84" H
Availability: Usually ships in 2 to 5 days
Stock No: WB985321
Price: $418.95


Product Information
Polar-Pro™ WALK-IN FREEZER SWINGING DOOR

Polar-Pro™ Swinging Doors Allow Fast Access to High-Traffic Walk-In Coolers & Freezers.

These impact doors allow product sensitive main coolers or freezers to be closed without interference. Unique and revolutionary "swinging hardware" design allows the door to open in and out on an even plane, maintaining a tight seal along the top of the door and around the hinges. USDA Polar grade .080" think flexible PVC panel is attached to the bracket so that the doorway opening is completely covered, even around the hinges. Stainless steel hardware is engineered to fit every cooler and freezer application, as it is installed inside the wall surface of the cooler or freezer next to the door jamb. Hardware is fully adjustable for door panel open/close speed and in-jamb alignment to maintain a tight seal. Anti-curl strip on the base of the panel maintains door integrity. Doors are temperature resistant from -20 to 140° F. Stainless hardware features a Lifetime Limited Warranty against corrosion.

Product Specifications
WIDTH FEET 4'0"
HEIGHT FEET 7'0"
COLOR FINISH Clear
ASSEMBLY Unassembled
BRAND TMI Curtron
CONSTRUCTION 0.080" thick PVC Vinyl
DOOR TYPE Double Panel Swing Door
MANUFACTURERS PART NUMBER 300-00098
MOUNT TYPE Stainless Steel

Photo Gallery
Polar-Pro Walk-in Freezer Swinging Doors Polar-Pro Walk-in Freezer Swinging Doors Polar-Pro Walk-in Freezer Swinging Doors  



General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700