Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
TCP 80102335 23W SPRINGLAMP 35K- CFL
Availability: Usually ships in 3 to 6 days Stock No:WBB238778
Price: $3.04 ea.(Sold in qty. of 12)
Product Information
The 23w lamp uses 75% less energy than a 100 watt incandescent equivalent and lasts 10 times longer.
Product Specifications
AVG. LIFE HOURS
10000
BASE
E26 (Standard Base)
BRAND
TCP
KELVIN
3500
LIGHT COLOR
Bright White
LUMENS
1500
MANUFACTURERS PART NUMBER
80102335
MAXIMUM OVERALL LENGTH (IN.)
4.8
PACKAGE QUANTITY
12
SHAPE
Springlamp
TYPE
Fluorescent
VOLTAGE
120
WATTAGE
23
INCANDESCENT EQUIVALENT (WATTS)
100
START TYPE
Modified Rapid Start
DIMMABLE
No
COLOR TEMPERATURE
3500
DIAMETER INCHES
2.3
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700