Availability: Usually ships in 3 to 6 days Stock No:WBB238826
Price: $21.25 ea.(Sold in qty. of 48)
Product Information
The 42w Springlamp uses 75% less energy than a 150 watt incandescent equivalent and lasts 10 times longer. Mogul base. 277V only.
Product Specifications
AVG. LIFE HOURS
10000
BASE
E39 (Mogul Base)
BRAND
TCP
KELVIN
2700
LIGHT COLOR
Soft White
LUMENS
2800
MANUFACTURERS PART NUMBER
28942H277
MAXIMUM OVERALL LENGTH (IN.)
7
PACKAGE QUANTITY
48
SHAPE
Springlamp
TYPE
Fluorescent
VOLTAGE
277
WATTAGE
42
DIAMETER INCHES
2.8
INCANDESCENT EQUIVALENT (WATTS)
150
DIMMABLE
No
COLOR TEMPERATURE
2700
START TYPE
Modified Rapid Start
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700