Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Littermate Recycler Trash Can Beige
Availability: Usually ships in 5 to 8 days Stock No:WB241109BG
Price: $109.95
Product Information
LITTERMATE™ RECYCLER TRASH CAN Littermate™ Recycler Trash Can Helps Create The Perfect Indoor Or Outdoor Recycling Or Waste Station.
Trash and recycling container is made from high density polyethylene molding with 25% post consumer recycled materials. Won’t rust, chip or dent and is weather resistant. 30 gallon capacity containers accept standard 30 gallon trash bags (sold separately). Recycling receptacle includes weather resistant decals for easy identification of recyclable or trash materials. Easy snap-fit covered lid features a 6” diameter opening that keeps out rain and snow.
Product Specifications
DEPTH INCHES
17
HEIGHT INCHES
45
COLOR FINISH
Beige
CONSTRUCTION
Polyethylene
OPENING
6" Dia.
CAPACITY GALLONS
30
% POST CONSUMER RECYCLED CONTENT
25%
DIAMETER INCHES
17
DESCRIPTION
Recycling Container
Photo Gallery
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700