1.888.978.7759
Study Carrel Adder - 36-5/8"W x 30"D x 47-7/8"H Medium Oak

Availability: Usually ships in 15 to 18 days
Item #: WBB239486
Price: $254.95

Product Information
EXPANDABLE STUDY CARRELS
Carrel Adder
Expandable privacy booth is ideal for use in libraries, study halls, computer labs or anywhere student privacy is needed. Carrel Adder easily attaches to Carrel Base or other Adders to expand and create rows of carrels. Work surface is made from warp resistant 45 lb. industrial grade particleboard. Wood surfaces are made of thermally fused laminate for scratch and stain resistance. High back and side panels provide privacy for studying and learning centers. Work surface is height adjustable from 25 to 29"H at 2" increments. Carrels include 12"D top counter shelf for storing books and supplies. Adjustable leveling feet for uneven surfaces. Easy to assemble. 1 Year Limited Warranty.

Product Specifications
WIDTH INCHES 36-5/8
HEIGHT INCHES 47-7/8
DEPTH INCHES 30
ASSEMBLY Unassembled
BRAND Ironwood
MANUFACTURERS PART NUMBER ASCDO
PACKAGE QUANTITY 1
SHAPE Rectangular
TOP CONSTRUCTION Laminate
TOP FINISH Oak
TYPE Privacy Booths and Study Carrels
DESCRIPTION Study Carrel Adder
FRAME COLOR Oak
FRAME CONSTRUCTION Particleboard

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700