Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
TCPI 48250 250 Watt High Pressure Sodium Mogul Base
Availability: Usually ships in 3 to 6 days Stock No:WBB240182
Price: $6.20 ea.(Sold in qty. of 12)
Product Information
250 Watt High Pressure Sodium Mogul Base
This 250 watt High Pressure Sodium Lamp is practical, long lasting & energy efficient.
Product Specifications
HEIGHT INCHES
9.75
AVG. LIFE HOURS
24000+
BASE
E39 (Mogul Base)
BRAND
TCP
KELVIN
2100
LIGHT COLOR
2100
LUMENS
28000
MANUFACTURERS PART NUMBER
48250
PACKAGE QUANTITY
12
SHAPE
ED18
TYPE
HID
WATTAGE
250
DIMMABLE
N
COLOR TEMPERATURE
2100
DIAMETER INCHES
2.25
START TYPE
High Pressure Sodium
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700