Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
TCPI 48180 150 Watt High Pressure Sodium Medium Base
Availability: Out of stock, please check back soon. Stock No:WBB240186
Price: $5.50 ea.(Sold in qty. of 6)
Product Information
150 Watt High Pressure Sodium Medium Base
This 150 watt High Pressure Sodium Lamp is practical, long lasting & energy efficient.
Product Specifications
HEIGHT INCHES
5.44
AVG. LIFE HOURS
24000+
BASE
E26 (Standard Base)
BRAND
TCP
KELVIN
2000
LIGHT COLOR
2000
LUMENS
16000
MANUFACTURERS PART NUMBER
48180
PACKAGE QUANTITY
6
SHAPE
ED17
TYPE
HID
WATTAGE
150
START TYPE
High Pressure Sodium
DIAMETER INCHES
2.13
COLOR TEMPERATURE
2000
DIMMABLE
N
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700