1.888.978.7759
Grosfillex® Trinidad Stacking Outdoor Armchair - Bronze Mist (Sold in Pk. Qty 4) - Pkg Qty 4

Availability: Usually ships in 10 to 13 days
Item #: WBB240692
List Price: $264.00 Save: up to 32%
$44.95 each
Sold in packages of 4
Price: $179.80

Product Information
Outdoor Armchair
Grosfillex® Outdoor Trinidad Stacking Armchair - Bronze (Sold in Pkg. Qty. 4)

Made of a weather resistant 100% recyclable, synthetic commercial grade resin with an all-weather textured wicker finish for added support and long lasting durability. Easy to clean and won't break or harbor dirt, sand, food, bacteria or fungi. Curved armrests help provide added support. Legs include hard-wearing, non-marring foot pads. Stackable for easy storage. Meets ASTM standards for commercial outdoor seating. Color is Bronze. Size is 20-1/2" W x 17" D x 35" H. Seat Height is 17". Package quantity is 4. 3 Year Limited Warranty.

Please Click Here For Additional Outdoor Chairs


Product Specifications
WIDTH INCHES 20-1/2
DEPTH INCHES 17
HEIGHT INCHES 35
BRAND Grosfillex®
COLOR FINISH Bronze
ASSEMBLY Assembled
CONSTRUCTION Resin
DESCRIPTION Trinidad Armchair
TYPE Outdoor Chair
SEAT HEIGHT INCHES 17
SEAT THICKNESS INCHES 2
STYLE Stacking Chair
PACKAGE QUANTITY 4
INDOOR/OUTDOOR Outdoor
MANUFACTURER PART NUMBER 99421037
LIMITED WARRANTY 3 Years
CAPACITY LBS 300

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700